Spesifikasi
| Body Dimensions (Width W X Height H X Depth D) (Mm) | 23 x 11 x 68.2 (excluding protrusions) |
|---|---|
| Capacity (gb) | 500 |
| Color | Black |
| Included Accessories | Instruction Manual (Warranty) *Utilities are distributed by download (DiskFormatter2, SecureLock Mobile2) *Warranty is described in the instruction manual |
| Interface | USB 3.2(Gen 1)/3.1(Gen 1)/3.0/2.0 |
| Mass of Main Unit (g) | About 17 |
| Number of terminals | 1 |
| Power Supply | USB bus power |
| Security | SecureLock Mobile2 (Encryption: AES 256bit software method) |
| Terminal Shape | Type-A |
| Warranty Period | 1 year |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High-speed file transfer with USB 3.2 (Gen 1). Compact and convenient. Shock-resistant SSD protects data even if dropped. Convenient for TV recording. AES256+ pattern authentication. Eligible for Buffalo's official data recovery service. Easy formatting.
Feature
High-speed file transfer with USB 3.2 (Gen 1). Compact and convenient. Shock-resistant SSD protects data even if dropped. Convenient for TV recording. AES256+ pattern authentication. Eligible for Buffalo's official data recovery service. Easy formatting.Ulasan Produk
Tidak ada ulasan



















































































































































%20Portable%20SSD%20500GB%20Stick%20Type/9jP113674343-1.jpg)
