Spesifikasi
| Color | Black |
|---|---|
| Dimensions, Width W x Height H x Depth D (mm) | 138x14.4x148 |
| Disc Loading Type | Tray type |
| Function | (Write error prevention) Compatible with BD/DVD/CD |
| Included Accessories | USB cable (45cm), power supply cable (1m), instruction manual |
| Interface | USB 3.2(Gen 1)/3.1(Gen 1)/3.0/2.0 |
| Mass (g) | About 260 |
| Operating Environment | 5 to 35 ° C / 20 to 80% (without condensation) |
| Power Consumption (W) | 7.5 |
| Power Supply | USB bus power, external power supply (power supply cable, AC-DC5-BK), (management) Windows standby/suspend mode |
| Specification | (copyright protection) CPRM (read/write), AACS (read) |
| Suitable Models | Windows PC with USB 3.2(Gen 1)/3.1(Gen 1)/3.0/2.0 Type-A port |
| Type | External |
| Warranty Period | 1 year |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This ensures authenticity, one of the requirements for storing electronic transaction data.
Compatible with the Electronic Bookkeeping Act compliant application "Electronic Bookkeeping Manager."
Prevents problems caused by power shortages.
It's also smart to carry around.
M-DISC compatible
Compatible with the Electronic Bookkeeping Act compliant application "Electronic Bookkeeping Manager."
Prevents problems caused by power shortages.
It's also smart to carry around.
M-DISC compatible
Feature
This ensures authenticity, one of the requirements for storing electronic transaction data.Compatible with the Electronic Bookkeeping Act compliant application "Electronic Bookkeeping Manager."
Prevents problems caused by power shortages.
It's also smart to carry around.
M-DISC compatible
Ulasan Produk
Tidak ada ulasan



















































































































































%20Portable%20BD%20Rewrite%20Protection/7cP113674264-1.jpg)
