Spesifikasi
| Body Dimensions (Width W X Height H X Depth D) (Mm) | 20 x 9 x 55 * Main body only (excluding protrusions) |
|---|---|
| Cap Type | Cap type |
| Color | White |
| Connector | USB Type-A |
| Included Accessories | Instruction manual * Utilities are distributed by download (SecureLock Mobile2, DiskFormatter2) |
| Interface | USB 3.2(Gen 1)/3.1(Gen 1)/3.0/2.0 |
| Mass of Main Unit (g) | About 10 |
| Maximum Power Consumption (W) | 2.5 |
| Memory Capacity | 32GB |
| Number of terminals | 1 |
| Operating Humidity (%) | 20-80 (non-condensing) |
| Operating Temperature | 0~40°C |
| Power Supply | Bus power |
| Rated Voltage (V) | 5.0±5% |
| Security | SecureLock Mobile2 (Encryption: AES 256bit software method) |
| Warranty Period | 1 year |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Antivirus/antibacterial, compact and lightweight AES256+ pattern authentication USB3.2(Gen1)/3.1(Gen1)/3.0 device control
Feature
Antivirus/antibacterial, compact and lightweight AES256+ pattern authentication USB3.2(Gen1)/3.1(Gen1)/3.0 device controlUlasan Produk
Tidak ada ulasan



















































































































































%20Anti-Virus%2FAntibacterial%20USB%20Flash%20Drive%2C%2032GB%2C%20White/55P113674185-1.jpg)
