Sebelum PPN:
Rp3.499.900 - Rp8.099.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Included Accessories | USB cable A to Micro-B (1m), AC adapter, instruction manual (warranty) |
|---|---|
| Interface | USB 3.2(Gen 1)/3.1(Gen 1)/3.0/2.0 |
| Mass (g) | About 900 |
| Maximum Power Consumption (W) | 18 |
| Number of terminals | 1 |
| Outer Dimensions, Width W x Depth D x Height H (mm) | 114 x 33 x 171 *Main unit only (excluding protrusions) |
| Power Input (V) | AC100(50/60Hz) |
| Power Supply | Self power |
| Suitable Models | Windows PC with USB terminal / Mac * Type-C If you are using a device with a USB terminal, you can purchase an optional Buffalo conversion adapter and conversion cable (Type-A to Type-C). Compatible. |
| Terminal Shape | USB 3.2(Gen 1) Micro-B |
| Warranty Period | 1 year |
| fan | Fanless |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The included "Data Erasing Utility" erases data from the drive, preventing information recovery and leaks. The case features a hairline finish and mirrored edges, creating a more luxurious design. Supports Mimamori Aizu for AV, notifying you of predicted failures even on HDDs connected to a TV, and protects recorded programs with the recorded program transfer service. A new system backup app for PCs is included, allowing you to easily back up and restore both the data area and the system area.
Feature
The included "Data Erasing Utility" erases data from the drive, preventing information recovery and leaks. The case features a hairline finish and mirrored edges, creating a more luxurious design. Supports Mimamori Aizu for AV, notifying you of predicted failures even on HDDs connected to a TV, and protects recorded programs with the recorded program transfer service. A new system backup app for PCs is included, allowing you to easily back up and restore both the data area and the system area.Ulasan Produk
Tidak ada ulasan



















































































































































%20compatible%20external%20HDD/45P113674149-1.jpg)
