Ohm Electric USB3.1Gen1(USB3.0) flash memory high speed data transfer

Sebelum PPN:
Rp209.900 - Rp299.900
Spesifikasi
Data Packet Rate(Theoretical value): Maximum 5Gbps (USB3.1 Gen1/USB3.0), 480Mbps (USB2.0)
Included AccessoriesInstruction manual and warranty card
InterfaceUSB3.1 Gen1(USB3.0),USB2.0
MaterialABS
Outer dimensions, Width W x Height H x Depth D (mm)About 17.7 x 11.3 x 56.0
Power Input (V)DC5.0 (supplied from USB port)
Suitable ModelsWindows PC/Mac equipped with USB3.1(Gen1)/USB3.0/USB2.0 Type-A
Supported OSWindows 10/8.1, Mac OS 10 or later

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with USB3.1 Gen1 (USB3.0) high-speed data transfer, compatible with USB2.0 Can be used simply by inserting it into the USB port. Rotating cap compatible with both Win & Mac with DOS/V compatible machines equipped with a USB interface.
Feature
Compatible with USB3.1 Gen1 (USB3.0) high-speed data transfer, compatible with USB2.0 Can be used simply by inserting it into the USB port. Rotating cap compatible with both Win & Mac with DOS/V compatible machines equipped with a USB interface.

Ulasan Produk

Tidak ada ulasan