Spesifikasi
| Cable Length (cm) | 10 |
|---|---|
| Connector Shape | USB[A] (female)-USB[C] (male) |
| Interface | USB3.1Gen1(3.0) |
| Mass (g) | 10 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Suitable Models | Smartphones, tablets, computers, etc. equipped with a USB[C] terminal |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Type-A connector USB memory and mouse for smartphones, tablets, PCs, etc. equipped with Type-C port
A conversion cable that allows you to use peripheral devices such as keyboards.
It's compact so it's convenient to carry around.
The joint of the Type-A terminal is a full cover specification that does not expose the connector.
You can connect an external HDD to the Type-C port of your computer.
<Precautions for use>
* USB PD (Power Delivery) is not supported. It does not support the USB3.1 Gen2 standard.
A conversion cable that allows you to use peripheral devices such as keyboards.
It's compact so it's convenient to carry around.
The joint of the Type-A terminal is a full cover specification that does not expose the connector.
You can connect an external HDD to the Type-C port of your computer.
<Precautions for use>
* USB PD (Power Delivery) is not supported. It does not support the USB3.1 Gen2 standard.
Warning
<Precautions for use>* USB PD (Power Delivery) is not supported. It does not support the USB3.1 Gen2 standard.
Feature
Type-A connector USB memory and mouse for smartphones, tablets, PCs, etc. equipped with Type-C portA conversion cable that allows you to use peripheral devices such as keyboards.
It's compact so it's convenient to carry around.
The joint of the Type-A terminal is a full cover specification that does not expose the connector.
You can connect an external HDD to the Type-C port of your computer.
Ulasan Produk
Tidak ada ulasan




















































































































































