Buffalo USB3.1(Gen1)/USB3.0/USB2.0 connection External HDD for PC & TV recording Silent & anti-vibration & heat dissipation design Made in Japan Monitoring signal

Sebelum PPN:
Rp3.699.900 - Rp7.799.900
Spesifikasi
ColorBlack
Conform toChrome + OS + (attached software is not available)
InterfaceUSB3.1(Gen1)/USB3.0/2.0
Mass (g)About 900
Maximum Power Consumption (W)18
Warranty Period1 year
fanFanless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with both TV and PC use Anti-vibration silicone rubber, reduced sound leakage, and fanless design make it quieter Designed to dissipate heat more effectively Immediate notification when an abnormality is detected, compatible with the failure prediction service "Watch Signal'' Compatible with USB mass storage class Equipped with a "power supply interlocking function" that automatically puts the hard disk into standby when the connected TV or computer is turned on or off, saving power consumption and being environmentally friendly. Compatible: Equipped with a security slot on the back of the main unit
Feature
Compatible with both TV and PC use Anti-vibration silicone rubber, reduced sound leakage, and fanless design make it quieter Designed to dissipate heat more effectively Immediate notification when an abnormality is detected, compatible with the failure prediction service "Watch Signal'' Compatible with USB mass storage class Equipped with a "power supply interlocking function" that automatically puts the hard disk into standby when the connected TV or computer is turned on or off, saving power consumption and being environmentally friendly. Compatible: Equipped with a security slot on the back of the main unit

Ulasan Produk

Tidak ada ulasan