JTT USB3.1 Type-C Extension Cable 0.5m

Sebelum PPN:
Rp179.900
Spesifikasi
Cable Length (m)About 0.5
ColorBlack
Mass (g)About 19
Terminal ShapeTYPE-C (male) x 1, TYPE-C (female) x 1
Transfer Rate (Gbps)Up to 10
Video OutputUp to 4K/60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This USB 3.2 Gen 2 Type-C extension cable supports high-speed data transfers of up to 10 Gbps, PD100W charging, and high-resolution video output. Its Type-C connector allows connection to a wide range of devices. Available in lengths of 50 cm, 1 m, 2 m, and 3 m, it helps keep desk cables neat and tidy.
Product Features
TYPE-C extension cable compatible with USB3.2 Gen2This product is a TYPE-C extension cable compatible with USB3.2 Gen2 (USB3.1 Gen2).
It is also effective for extending peripheral devices such as docking stations, extending the cable when the TYPE-C port is difficult to insert, and preventing wear on the port due to insertion and removal.
High-speed transfer up to 10Gbps
Compatible with USB3.2 Gen2, it allows high-speed data transfer of up to 10Gbps (theoretical value).
High-resolution image files and video data can also be transferred smoothly, improving work efficiency.
Supports PD100W, so you can safely charge high-output devices. Supports power supply of up to PD 100W (20V/5A).
It can extend the power supply of laptops and tablets that support fast charging, providing efficient power supply.
Supports 4K/60Hz video output Supports video output up to 4K/60Hz, and can extend the TYPE-C port equipped with DisplayPort Alt mode.
It can be used in a variety of situations, such as for presentations in a conference room or for multi-display configurations on a desk.
USB-C for smooth insertion and removal
The TYPE-C connector is reversible and can be used either upside down or upside down.
There is no need to worry about the orientation when inserting, and it can be easily connected even in narrow or dark spaces.
Compatible with a wide range of Type-C compatible devices Compatible with various devices equipped with a Type-C port, such as laptops, smartphones, tablets, and docking stations.
The cable can be extended for a more convenient placement.
Choose from four cable lengths
You can choose from four lengths: 0.5m, 1m, 2m and 3m.
Select the optimal length to suit the installation location and usage situation to create a comfortable workspace.
Feature
This USB 3.2 Gen 2 Type-C extension cable supports high-speed data transfers of up to 10 Gbps, PD100W charging, and high-resolution video output. Its Type-C connector allows connection to a wide range of devices. Available in lengths of 50 cm, 1 m, 2 m, and 3 m, it helps keep desk cables neat and tidy.
Product Features
TYPE-C extension cable compatible with USB3.2 Gen2This product is a TYPE-C extension cable compatible with USB3.2 Gen2 (USB3.1 Gen2).
It is also effective for extending peripheral devices such as docking stations, extending the cable when the TYPE-C port is difficult to insert, and preventing wear on the port due to insertion and removal.
High-speed transfer up to 10Gbps
Compatible with USB3.2 Gen2, it allows high-speed data transfer of up to 10Gbps (theoretical value).
High-resolution image files and video data can also be transferred smoothly, improving work efficiency.
Supports PD100W, so you can safely charge high-output devices. Supports power supply of up to PD 100W (20V/5A).
It can extend the power supply of laptops and tablets that support fast charging, providing efficient power supply.
Supports 4K/60Hz video output Supports video output up to 4K/60Hz, and can extend the TYPE-C port equipped with DisplayPort Alt mode.
It can be used in a variety of situations, such as for presentations in a conference room or for multi-display configurations on a desk.
USB-C for smooth insertion and removal
The TYPE-C connector is reversible and can be used either upside down or upside down.
There is no need to worry about the orientation when inserting, and it can be easily connected even in narrow or dark spaces.
Compatible with a wide range of Type-C compatible devices Compatible with various devices equipped with a Type-C port, such as laptops, smartphones, tablets, and docking stations.
The cable can be extended for a more convenient placement.
Choose from four cable lengths
You can choose from four lengths: 0.5m, 1m, 2m and 3m.
Select the optimal length to suit the installation location and usage situation to create a comfortable workspace.

Ulasan Produk

Tidak ada ulasan