Ainex USB3.1 Gen2 Conversion Adapter

Sebelum PPN:
Rp65.900
Spesifikasi
Connector ShapePC side: USB 3.1 Standard-A male, peripheral device side: USB Type-C female
Dimensions, Width W x Depth D x Height H (mm)14.8 x 32.5 x 7.2 (D20 mm excluding connector)
Female MountingPeripheral device side: USB Type-C
Male MountingPC side: USB 3.1 Standard-A
SpecificationUSB 3.1 Gen 2 compatible, maximum data transfer speed: 10Gbps (theoretical value)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can connect a USB Type-C (USB-C) cable to a Type-A-equipped computer. (It does not support reverse connection.) [1]
You can make effective use of your USB cable.
You can connect a computer to a Type-C-equipped smartphone / tablet or connect a USB power supply.
Supports high-speed data transfer of 10 Gbps. (Theoretical value) [2]
It supports charging up to 1.5A. (The supply current value depends on the performance of the connected device) [3]
It is equipped with a 56kΩ resistor to prevent overcurrent of over 1.5A.
Type-C is a reversible connector that can be connected without worrying about the vertical orientation.
*The product is a general-purpose product, and operation is not guaranteed in all combinations. *[1] If the Type-C side is connected to the host (computer/smartphone) and the Type-A side is connected to a peripheral device, it will not work properly. There is no problem when connecting the Type-C side to a computer/smartphone and the Type-A side to a USB power supply. *To operate at 10Gbps, all hosts, cables, hubs, devices, etc. must support USB 3.1 Gen 2. *[2] Due to the structure of Type-C, the transfer speed will be 10 Gbps or 480 Mbps depending on the front and back of the Type-C connector to be connected. If you feel the transfer speed is slow, turn the Type-C cable that connects to this product upside down. *[3] The supply current value depends on the performance of the connected device. *USB PD (Power Delivery) is not supported.
Warning
*The product is a general-purpose product, and operation is not guaranteed in all combinations. *[1] If the Type-C side is connected to the host (computer/smartphone) and the Type-A side is connected to a peripheral device, it will not work properly. There is no problem when connecting the Type-C side to a computer/smartphone and the Type-A side to a USB power supply. *To operate at 10Gbps, all hosts, cables, hubs, devices, etc. must support USB 3.1 Gen 2. *[2] Due to the structure of Type-C, the transfer speed will be 10 Gbps or 480 Mbps depending on the front and back of the Type-C connector to be connected. If you feel the transfer speed is slow, turn the Type-C cable that connects to this product upside down. *[3] The supply current value depends on the performance of the connected device. *USB PD (Power Delivery) is not supported.
Feature
You can connect a USB Type-C (USB-C) cable to a Type-A-equipped computer. (It does not support reverse connection.) [1]
You can make effective use of your USB cable.
You can connect a computer to a Type-C-equipped smartphone / tablet or connect a USB power supply.
Supports high-speed data transfer of 10 Gbps. (Theoretical value) [2]
It supports charging up to 1.5A. (The supply current value depends on the performance of the connected device) [3]
It is equipped with a 56kΩ resistor to prevent overcurrent of over 1.5A.
Type-C is a reversible connector that can be connected without worrying about the vertical orientation.

Ulasan Produk

Tidak ada ulasan