Buffalo USB3.1 Gen1 cable (A to C)

Sebelum PPN:
Rp319.900 - Rp369.900
Spesifikasi
Cable Thickness (mm)4.2
Connector ShapeUSB Type-A Male - USB Type-C Male
Conversion TypeMale-male
InterfaceUSB 3.2(Gen 1)/3.1(Gen 1)/3.0/2.0/1.1
Maximum Current (A)3
Maximum Voltage (V)5
Operating Humidity (%)10~85
Operating Temperature (°C)0~40
ShieldingDouble shield
Suitable ModelsUSB Type-A equipped device and USB Type-C equipped device
Transfer Rate (Gbps)Up to 5 (standard value)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses a USB Type-C connector that can be inserted either upside down or upside down
USB Type-A to Type-C cable with data transfer speeds up to 5Gbps (theoretical value/USB 3.1 Gen 1)
Supports video transfer
OTG compatible - Data can be exchanged between USB-compatible devices without a PC
Feature
Uses a USB Type-C connector that can be inserted either upside down or upside down
USB Type-A to Type-C cable with data transfer speeds up to 5Gbps (theoretical value/USB 3.1 Gen 1)
Supports video transfer
OTG compatible - Data can be exchanged between USB-compatible devices without a PC

Ulasan Produk

Tidak ada ulasan