Nakabayashi USB3.1 Gen1 / 4 port hub / 30cm

Sebelum PPN:
Rp709.900
Spesifikasi
Cable Length (cm)30
Cable Length (mm)300
Connector Shape-DownstreamUSB A female x 4
Connector Shape-UpstreamUSB A male
Dimensions (mm)W94xD28xH10
Interface-Downstream3.1Gen1(3.0)
Interface-UpstreamUSB3.1Gen1(3.0)
Number of Ports4
Power Supply Methodpass power
Suitable ModelsA computer with a working USB port
Supported OSWindows 11, 10, 8.1, 8 / macOS 10.12 or later / ChromeOS
USB StandardsVer.3.1Gen1(3.0)
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A USB hub that is easy to use with Windows tablets and PCs such as the Surface Pro
Cable length 30cm suitable for Surface Pro
The USB 3.1 Gen 1 standard enables ultra-high speed data transfer at a maximum transfer speed of 5 Gbps. It can increase the number of USB ports on your tablet or PC to four.
Bus power type
<Precautions for use> Do not connect to a charging device such as a USB charger. This may cause a malfunction.
Feature
A USB hub that is easy to use with Windows tablets and PCs such as the Surface Pro
Use
Cable length 30cm suitable for Surface Pro
The USB 3.1 Gen 1 standard enables ultra-high speed data transfer at a maximum transfer speed of 5 Gbps. It can increase the number of USB ports on your tablet or PC to four.
Bus power type
<Precautions for use> Do not connect to a charging device such as a USB charger. This may cause a malfunction.

Ulasan Produk

Tidak ada ulasan