Spesifikasi
| Conform to | Chrome OS |
|---|---|
| Connector Shape-Downstream | Type-A |
| Connector Shape-Upstream | Type-C |
| Interface-Downstream | USB 3.2(Gen 1)/3.1(Gen 1)/3.0/2.0/1.1 |
| Interface-Upstream | USB 3.2(Gen 1)/3.1(Gen 1)/3.0/2.0/1.1 |
| Number of Ports | 4 |
| USB Port Number | 4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Uses a slim and stylish case. With a 3 + 1 port arrangement, even wide USB devices are easy to use without interfering with the adjacent port. Renewal at a reasonable price
Feature
Uses a slim and stylish case. With a 3 + 1 port arrangement, even wide USB devices are easy to use without interfering with the adjacent port. Renewal at a reasonable priceUlasan Produk
Tidak ada ulasan



















































































































































%20TypeC%204-port%20bus%20powered%20hub/lwP113673788-1.jpg)
