Buffalo USB3.1 (Gen1) compatible USB memory design model 128GB Red

Sebelum PPN:
Rp1.099.900
Spesifikasi
Body Dimensions (Width W X Height H X Depth D) (Mm)19.8 x 65 x 10 * Main body only (excluding protrusions)
Cap TypeCapless
ColorRed
ConnectorUSB Type-A
Included AccessoriesInstruction manual * Utilities are distributed by download (SecureLock Mobile2, DiskFormatter2)
InterfaceUSB 3.1(Gen1)/3.0/2.0
Mass of Main Unit (g)About 11
Maximum Power Consumption (W)2.5
Memory Capacity128GB
Number of terminals1
Operating Humidity (%)20-80 (non-condensing)
Operating Temperature0~40°C
Power SupplyBus power
Rated Voltage (V)5.0±5%
SecuritySecureLock Mobile2 (Encryption: AES 256bit software method)
Suitable ModelsWindows PC equipped with USB 3.1 (Gen1) /3.0/2.0 Type-A terminal, Mac equipped with USB 3.1 (Gen1) /3.0/2.0 Type-A terminal, digital home appliances equipped with USB interface (USB mass storage class compatible) )
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Add color to your everyday life with a vibrant color variation. Smart capless/knock-type design. Auto-return mechanism protects the USB terminal even when capless. Convenient strap hole included. High-speed data transfer for peace of mind even when busy. AES256+ pattern authentication.
Feature
Add color to your everyday life with a vibrant color variation. Smart capless/knock-type design. Auto-return mechanism protects the USB terminal even when capless. Convenient strap hole included. High-speed data transfer for peace of mind even when busy. AES256+ pattern authentication.

Ulasan Produk

Tidak ada ulasan