Buffalo USB3.1 (Gen1) /USB3.0 compatible USB memory value model

Sebelum PPN:
Rp439.900 - Rp629.900
Spesifikasi
Conform toChrome + OS + (attached software is not available)
Included AccessoriesInstruction manual
InterfaceUSB 3.1(Gen1)/3.0/2.0
Mass (g)About 10
Maximum Power Consumption (W)2.5
Operating EnvironmentTemperature: 0-40°C Humidity: 20-80%
Outer dimensions, Width W x Height H x Depth D (mm)20x9x55
Power SupplyUSB bus power
Rated Voltage (V)5.0±5%
Suitable PCWindows PC and Mac equipped with USB3.1(Gen1)/USB3.0/2.0 Type-A terminal
Supported OSWindows 10/8.1/7 (32bit/64bit): Main unit: USB3.1 (Gen1)/USB3.0/2.0 connection, Attached software (download): SecureLock Mobile2, Disk Formatter2 Mac 10.10 or later: Main unit: USB3.1 (Gen1 )/USB3.0/2.0 connection
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simple design that is ideal for carrying around Safe and easy encryption "SecureLock Mobile2" High-speed transfer compatible software that can comfortably handle large amounts of data
Feature
Simple design that is ideal for carrying around Safe and easy encryption "SecureLock Mobile2" High-speed transfer compatible software that can comfortably handle large amounts of data

Ulasan Produk

Tidak ada ulasan