Ainex USB3.0-HDMI conversion adapter
#Grup produk P113673609
Spesifikasi
| Cable Length (cm) | About 20 |
|---|---|
| Color | Black |
| Connector Shape | PC side: USB 3.0 Standard-A male, Display side: HDMI female (type A 19 pin) |
| Conversion Type | Male-female |
| Environmental Conditions to Use | Computer with graphic chip (CPU Core i5 2.8GHz, RAM 4GB or more recommended) |
| Female Mounting | HDMI |
| Included Accessories | Instruction manual |
| Male Mounting | USB 3.0 Standard-A |
| Maximum Resolution | 1920x1080 (1080p)/60Hz |
| Power Supply Type | USB bus power |
| Standard | Compatible with USB3.0 standard |
| Supported OS | Windows 10/11 (32/64bit) |
| Supported Resolution | 1920x1080, 1680x1050, 1600x900, 1440x900, 1360x768, 1280x800, 1280x768, 1280x720, 1600x1200, 1400x1050, 1280x1024, 1280x960, 1024x 768 (*Displayable resolution depends on the connected TV/display) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Output video and audio from your computer's USB 3.0 port to a TV/display equipped with an HDMI port. A multi-display environment can be constructed in combination with the video output of a personal computer. Supports Full HD (1920 x 1080)/60Hz at maximum. The screen display supports both duplication/expansion modes. The driver can be easily installed from the folder displayed on Windows when this product is connected. Up to 4 units of this product can be connected to one computer.
*The product is a general-purpose product, and operation is not guaranteed in all combinations. *The display performance/number of units of this product is affected by the performance of the CPU. *HDCP is not supported. Copyright-protected images such as terrestrial digital broadcasting cannot be displayed. * Since the screen is displayed after the OS starts, the BIOS setting screen etc. cannot be displayed. *Connect directly to the USB 3.0 port of the computer. If it is connected to a USB hub or front panel extension cable, it may not work properly. * Cannot be used to connect a PC and an LCD pen tablet. * HDMI cables with special specifications, such as those that connect HDMI and USB, cannot be used. (Exclusive connection cable for liquid crystal pen tablet, etc.)
*The product is a general-purpose product, and operation is not guaranteed in all combinations. *The display performance/number of units of this product is affected by the performance of the CPU. *HDCP is not supported. Copyright-protected images such as terrestrial digital broadcasting cannot be displayed. * Since the screen is displayed after the OS starts, the BIOS setting screen etc. cannot be displayed. *Connect directly to the USB 3.0 port of the computer. If it is connected to a USB hub or front panel extension cable, it may not work properly. * Cannot be used to connect a PC and an LCD pen tablet. * HDMI cables with special specifications, such as those that connect HDMI and USB, cannot be used. (Exclusive connection cable for liquid crystal pen tablet, etc.)
Warning
*The product is a general-purpose product, and operation is not guaranteed in all combinations. *The display performance/number of units of this product is affected by the performance of the CPU. *HDCP is not supported. Copyright-protected images such as terrestrial digital broadcasting cannot be displayed. * Since the screen is displayed after the OS starts, the BIOS setting screen etc. cannot be displayed. *Connect directly to the USB 3.0 port of the computer. If it is connected to a USB hub or front panel extension cable, it may not work properly. * Cannot be used to connect a PC and an LCD pen tablet. * HDMI cables with special specifications, such as those that connect HDMI and USB, cannot be used. (Exclusive connection cable for liquid crystal pen tablet, etc.)Feature
Output video and audio from your computer's USB 3.0 port to a TV/display equipped with an HDMI port. A multi-display environment can be constructed in combination with the video output of a personal computer. Supports Full HD (1920 x 1080)/60Hz at maximum. The screen display supports both duplication/expansion modes. The driver can be easily installed from the folder displayed on Windows when this product is connected. Up to 4 units of this product can be connected to one computer.Ulasan Produk
Tidak ada ulasan




















































































































































