Buffalo USB3.0 USB memory standard model

Sebelum PPN:
Rp789.900 - Rp1.099.900
Spesifikasi
Cap TypeCap type
Conform toChrome + OS + (attached software is not available)
InterfaceUSB3.0/2.0
LEDLED color: Blue Accessed: Blinking Idle: Off
Mass (g)About 10
Maximum Power Consumption (W)2.5
Operating EnvironmentTemperature: 0-40°C Humidity: 20-80%
Outer dimensions, Width W x Height H x Depth D (mm)17x10x71
Power SupplyUSB bus power
Rated Voltage (V)5.0±5%
Suitable PCWindows computer with a USB port Mac with a USB port
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy-to-carry stick type that can comfortably handle large volumes of data High-speed transfer Prevents accidental erasure of data and virus infection
Feature
Easy-to-carry stick type that can comfortably handle large volumes of data High-speed transfer Prevents accidental erasure of data and virus infection

Ulasan Produk

Tidak ada ulasan