Buffalo USB3.0 Type-A/microB compatible microSD card reader/writer for smartphones
Spesifikasi
| Applicable Media | microSD/microSDHC/microSDXC |
|---|---|
| Color | Black |
| Current Consumption (mA) | Up to 900 |
| Included Accessories | Instruction manual / Warranty card |
| Interface | USB Type-A:USB 3.2(Gen 1)/3.1(Gen 1)/3.0/2.0,USB Micro-B:USB 2.0 |
| Mass (g) | About 6 |
| Operating Humidity (%) | 10~85 |
| Operating Temperature (°C) | 5~40 |
| Outer dimensions, Width W x Height H x Depth D (mm) | 17x9x48 (including cap) |
| Suitable Models | Windows computers with USB Type-A or microB terminals, Macs, Android devices that support USB host function, PlayStation(R)4, PlayStation(R)3 |
| Supported OS | Windows,Mac,Chrome OS |
| Voltage Rating (V) | 5.0±5% |
| Warranty Period | 1 year |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compact and fast! Includes a dedicated microSD card reader cap, a strap hole, and a mechanism to secure the cap to the device, making it ideal for carrying around!
Compatible with microB, ideal for connecting your smartphone and PC!
*"PlayStation" is a registered trademark or trademark of Sony Interactive Entertainment Inc. "PlayStation(R)3" and "PlayStation(R)4" are products of the same company.
Compatible with microB, ideal for connecting your smartphone and PC!
*"PlayStation" is a registered trademark or trademark of Sony Interactive Entertainment Inc. "PlayStation(R)3" and "PlayStation(R)4" are products of the same company.
Warning
*"PlayStation" is a registered trademark or trademark of Sony Interactive Entertainment Inc. "PlayStation(R)3" and "PlayStation(R)4" are products of the same company.Feature
Compact and fast! Includes a dedicated microSD card reader cap, a strap hole, and a mechanism to secure the cap to the device, making it ideal for carrying around!Compatible with microB, ideal for connecting your smartphone and PC!
Ulasan Produk
Tidak ada ulasan




















































































































































