Buffalo USB3.0 Type-A compatible microSD compact card reader/writer

Sebelum PPN:
Rp319.900
Spesifikasi
Applicable MediamicroSD/microSDHC/microSDXC
ColorBlack
Current Consumption (mA)Up to 900
Included AccessoriesInstruction manual / Warranty card
InterfaceUSB 3.2(Gen 1)/3.1(Gen 1)/3.0/2.0(Type-A)
Mass (g)About 4
Operating Humidity (%)10~85
Operating Temperature (°C)5~40
Outer dimensions, Width W x Height H x Depth D (mm)17x9x33 (including cap)
Suitable ModelsWindows PC, Mac, PlayStation(R)4, PlayStation(R)3 equipped with USB Type-A terminal
Supported OSWindows,Mac,Chrome OS
Voltage Rating (V)5.0±5%
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact and fast! Includes a dedicated microSD card reader cap, a strap hole, and a mechanism to secure the cap to the device, making it ideal for carrying around!
Use your spare microSD card like a USB flash drive
*"PlayStation" is a registered trademark or trademark of Sony Interactive Entertainment Inc. "PlayStation(R)3" and "PlayStation(R)4" are products of the same company.
Warning
*"PlayStation" is a registered trademark or trademark of Sony Interactive Entertainment Inc. "PlayStation(R)3" and "PlayStation(R)4" are products of the same company.
Feature
Compact and fast! Includes a dedicated microSD card reader cap, a strap hole, and a mechanism to secure the cap to the device, making it ideal for carrying around!
Use your spare microSD card like a USB flash drive

Ulasan Produk

Tidak ada ulasan