Sebelum PPN:
Rp1.299.900 - Rp1.399.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Conform to | Chrome + OS + (This product only supports Japanese OS.) |
|---|---|
| Connector Shape-Downstream | Type-A |
| Connector Shape-Upstream | Type-A |
| Data Packet Rate | USB3.0: Maximum 5Gbps (standard value) USB2.0: Maximum 480Mbps (standard value) USB1.1: Maximum 12Mbps (standard value) |
| Number of Ports | 4 |
| Operating Environment | Temperature: 5°C to 40°C Humidity: 5% to 85% (no condensation) |
| Power Supply Method | Self power / Bus power |
| Supply Current (mA) | [Self-powered] Within 2500mA total for 4 ports [When using bus power] Within 800mA total for 4 ports (when connected to USB3.0 port) |
| Warranty Period | 6 months |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
3 ports on top + 1 port on the side for improved usability USB hub compatible with high-speed transfer standard USB3.0 Unique evaluation tests and low-noise design for high quality LED lamp for checking power status Supports both bus power and self-power, allowing you to use it according to the situation 1m cable length for easy connection with easy reach Direct cable connection means no need to worry about losing the cable Multiple Transaction Translator for high-speed data transfer RoHS compliant
Feature
3 ports on top + 1 port on the side for improved usability USB hub compatible with high-speed transfer standard USB3.0 Unique evaluation tests and low-noise design for high quality LED lamp for checking power status Supports both bus power and self-power, allowing you to use it according to the situation 1m cable length for easy connection with easy reach Direct cable connection means no need to worry about losing the cable Multiple Transaction Translator for high-speed data transfer RoHS compliantUlasan Produk
Tidak ada ulasan




















































































































































