Ainex USB3.0 rear slot 2 ports

Sebelum PPN:
Rp379.900
Spesifikasi
Cable Length (cm)50
ColorBlack
Conform toSuper Speed (5Gbps: theoretical value) compatible
Conversion TypeFemale - Female
Female MountingRear slot side: USB 3.0 Standard-A female x 2 - Motherboard side: 2 x 10 pin female
Included AccessoriesLow profile bracket x 1
USB typeUSB 3.0/2.0/1.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can extend the connector from the USB 3.0 header on the motherboard to the rear slot.
Effective use of unused onboard USB!
The set pin type makes it easy to connect to the motherboard.
For 2 ports.
It also supports low profile slots.
The color of both the cable and bracket is black.
The color is black. Since it is inconspicuous, it is ideal for light-up PCs and internal black paint cases.
Feature
You can extend the connector from the USB 3.0 header on the motherboard to the rear slot.
Effective use of unused onboard USB!
The set pin type makes it easy to connect to the motherboard.
For 2 ports.
It also supports low profile slots.
The color of both the cable and bracket is black.
The color is black. Since it is inconspicuous, it is ideal for light-up PCs and internal black paint cases.

Ulasan Produk

Tidak ada ulasan