Nakabayashi USB3.0 hub

Sebelum PPN:
Rp939.900
Spesifikasi
Cable Length (cm)80
Connector Shape-DownstreamTypeAx4
Connector Shape-UpstreamTypeA
Included AccessoriesUSB3.0 cable
Interface-DownstreamUSB3.0/2.0
Interface-UpstreamUSB3.0/2.0
Main Unit Dimensions, Width W x Depth D x Height H (mm)60x48x15
Mass (g)90
Number of Ports4
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ModelsWindows PC, Mac that can use USB port normally
Supported OSWindows 8.1 / 8/7, MacOS X (10.2 or later)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can use a 2.5-inch portable HDD without an AC adapter!
* We do not guarantee the use of all portable HDDs.
Warning
* We do not guarantee the use of all portable HDDs.
Feature
You can use a 2.5-inch portable HDD without an AC adapter!

Ulasan Produk

Tidak ada ulasan