Ainex USB3.0 Header 2 Distribution Hub

Sebelum PPN:
Rp349.900
Spesifikasi
Applicable StandardUSB 3.0/2.0/1.1
Connector ShapeMotherboard side: USB 3.0 Standard-A female, Device side: Internal USB 3.0 (2x10-pin) male x 2, Power supply side: SATA power connector (15-pin) male
Dimensions (mm)34x66.5x9.2 (including mounted components)
Included AccessoriesMotherboard connection cable (internal USB 3.0 female to USB 3.0 Standard-A male) (approx. 30cm), mounting pad with double-sided tape
SpecificationPCB type for mounting inside a PC case, SuperSpeed USB compatible (5Gbps: theoretical value), USB self-powered only
Supported OSWindows 10/11
USB Port4 (2x10-pin headers for USB 3.0)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Distributes the USB 3.0 (2x10-pin) headers on the motherboard to two.
With two USB 3.0 headers, you increase the number of USB 3.0 ports from two to four.
This is useful for motherboards with few USB 3.0 headers and for creating environments with many built-in USB 3.0 connected devices.
Recommended for situations where multiple USB 3.0 headers are required, such as for large cases or front bay devices.
A double-sided tape pad is included for attaching to the back of the board. It can be installed anywhere inside the PC case.
Connect the SATA power cable to provide power.
*Be sure to connect the SATA power cable.
*The performance of each port conforms to the internal header it is connected to.
*Incorrect connection may cause damage to the motherboard or connected peripheral devices.
*Please be careful as the components and circuits on the board are exposed to the air, avoiding short circuits.
Warning
*Be sure to connect the SATA power cable.
*The performance of each port conforms to the internal header it is connected to.
*Incorrect connection may cause damage to the motherboard or connected peripheral devices.
*Please be careful as the components and circuits on the board are exposed to the air, avoiding short circuits.
Feature
Distributes the USB 3.0 (2x10-pin) headers on the motherboard to two.
With two USB 3.0 headers, you increase the number of USB 3.0 ports from two to four.
This is useful for motherboards with few USB 3.0 headers and for creating environments with many built-in USB 3.0 connected devices.
Recommended for situations where multiple USB 3.0 headers are required, such as for large cases or front bay devices.
A double-sided tape pad is included for attaching to the back of the board. It can be installed anywhere inside the PC case.
Connect the SATA power cable to provide power.

Ulasan Produk

Tidak ada ulasan