JTT USB3.0 extension cable

Sebelum PPN:
Rp139.900 - Rp209.900
Spesifikasi
ColorBlack
Connector ShapeUSB-A 3.0 (male) to USB-A 3.0 (female)
Suitable ModelsComputers with USB 3.0 (A type) terminals and computer peripherals with USB 3.0 (A female type) terminals
Transfer Rate (Gbps)5 (maximum)
Warranty PeriodOnly initial failure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB 3.0 compliant extension cable (AA extension type) for connecting USB accessories such as mice and keyboards. JTUSB3EX series USB 3.0 compliant extension cable (AA extension type)
This is a USB 2.0 cable that can be used to extend and connect peripheral devices such as memory card readers, mice, and keyboards that have USB 3.0 (Type A: male) connectors.
This is very convenient when you need to manually insert or remove a USB connector that is difficult to insert on the back or side of a computer.
- Supports high-speed transmission of 5Gbps
This is a high-quality cable that supports USB 3.0 transfer speeds of up to 5Gbps.
-A wide range of lengths are available, including 1m, 2m and 3m, so you can choose the length that best suits your application and layout.
Feature
USB 3.0 compliant extension cable (AA extension type) for connecting USB accessories such as mice and keyboards. JTUSB3EX series USB 3.0 compliant extension cable (AA extension type)
This is a USB 2.0 cable that can be used to extend and connect peripheral devices such as memory card readers, mice, and keyboards that have USB 3.0 (Type A: male) connectors.
This is very convenient when you need to manually insert or remove a USB connector that is difficult to insert on the back or side of a computer.
- Supports high-speed transmission of 5Gbps
This is a high-quality cable that supports USB 3.0 transfer speeds of up to 5Gbps.
-A wide range of lengths are available, including 1m, 2m and 3m, so you can choose the length that best suits your application and layout.

Ulasan Produk

Tidak ada ulasan