MCO USB3.0 capture unit HDMI type

Sebelum PPN:
Rp739.900
Spesifikasi
Compatible SoftwareConfirmed operation: Zoom, Skype, Google Meet, Open Broadcaster Software (OBS)
Dimensions (H x W x D) (mm)66x25x11
Included AccessoriesInstruction manual and warranty card, USB extension cable x 1
Input TerminalHDMIx1
Mass (g)16
Maximum ResolutionInput: 3840x2160@30Hz, Display: 1920x1080@60Hz
Suitable ModelsPC equipped with USB3.2Gen1(USB3.0)A type
Supported OSWindows 11/10 (8.1/7 is not guaranteed) MacOS 10.13 or later

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A digital camera that recognizes HDMI output video as a USB web camera can be used as a web camera
Feature
A digital camera that recognizes HDMI output video as a USB web camera can be used as a web camera

Ulasan Produk

Tidak ada ulasan