Ainex USB3.0 cable Type-A connection for panel mount

Sebelum PPN:
Rp209.900
Spesifikasi
Cable Length (cm)80
Cable Length (m)0.8
ColorBlue
Conform toSuper Speed (5Gbps: theoretical value) compatible
Connector ShapeRear/expansion card side: USB 3.0 Standard-A male - Chassis panel side: USB 3.0 Standard-A female
Conversion TypeMale-female
Included AccessoriesFixing screw x 2
USB typeUSB 3.0/2.0/1.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extends the USB 3.0 connector on the rear/expansion card, allowing you to install the connector anywhere you want, such as on the front/rear panel. A nut is already embedded in the mold. Secure with the supplied screws.
Feature
Extends the USB 3.0 connector on the rear/expansion card, allowing you to install the connector anywhere you want, such as on the front/rear panel. A nut is already embedded in the mold. Secure with the supplied screws.

Ulasan Produk

Tidak ada ulasan