Ainex USB3.0 cable header connection for panel mount

Sebelum PPN:
Rp299.900
Spesifikasi
Cable Length (cm)60
ColorBlue
Conform toSuper Speed (5Gbps: theoretical value) compatible
Connector ShapeMotherboard side: 2 x 10 pin female - Chassis panel side: USB 3.0 Standard-A female x 2
Conversion TypeFemale - Female
Included AccessoriesFixing screw x 4
USB typeUSB 3.0/2.0/1.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extends the USB 3.0 header on your motherboard and allows you to mount the connector anywhere you want, such as on the front/rear panel. A nut is already embedded in the mold. Secure with the supplied screws.
Feature
Extends the USB 3.0 header on your motherboard and allows you to mount the connector anywhere you want, such as on the front/rear panel. A nut is already embedded in the mold. Secure with the supplied screws.

Ulasan Produk

Tidak ada ulasan