Buffalo USB3.0 bus powered hub 4-port hub

Sebelum PPN:
Rp459.900
Spesifikasi
Cable Length (cm)About 10
Cable Length (m)0.1
Conform toChrome OS
Connecting TerminalUSB Type-A
Mass (g)Approx. 35, approx. 55 (including package and main body)
Number of Ports4
Operating Humidity (%)5 to 85 (no condensation)
Operating Temperature (°C)5~40
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 96 x 11 x 31 (excluding cables and protrusions)
Package Size (mm)Approx. 105 x 165 x 13
Power Supply MethodBus power
StandardVCCI Class B
Suitable ModelsWindows PCs, Macs, Chromebooks, game consoles, and tablets equipped with USB 3.2 (Gen 1)/3.1 (Gen 1)/3.0 Type-A
Suitatible ConnectorUSB Type-A
Supply Current (mA)Total of 4 ports up to 800 (when connected to USB 3.2 (Gen 1)/3.1 (Gen 1)/3.0. Depends on the power supply of the connected computer)
Supported OSWindows,Mac,Chrome OS
USB Port Number4
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses a slim and stylish case. With a 3 + 1 port arrangement, even wide USB devices are easy to use without interfering with the adjacent port. Renewal at a reasonable price
Feature
Uses a slim and stylish case. With a 3 + 1 port arrangement, even wide USB devices are easy to use without interfering with the adjacent port. Renewal at a reasonable price

Ulasan Produk

Tidak ada ulasan