Ainex USB3.0 adapter L type for the case
#Grup produk P113673229
Spesifikasi
| Color | Black |
|---|---|
| Conform to | Super Speed (5Gbps: theoretical value) compatible |
| Conversion Type | Male-female |
| Dimensions, Width W x Depth D x Height H (mm) | 26.5x27.4x11.5 |
| Female Mounting | Motherboard side: 2 x 10 pin female |
| Male Mounting | Cable side: 2 x 10 pin male L-type |
| USB type | USB 3.0/2.0/1.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
L-shaped extension adapter for USB 3.0 connector for motherboard. The L shape is convenient for wiring in narrow spaces. A typical motherboard USB 3.0 cable is thick and has a large connector, making it difficult to connect in tight spaces. This product allows you to connect USB 3.0 headers and cables. Perfect for small motherboards, small cases, or where space is tight around USB 3.0 headers. 2 x 10 pin connector for 2 ports.
Feature
L-shaped extension adapter for USB 3.0 connector for motherboard. The L shape is convenient for wiring in narrow spaces. A typical motherboard USB 3.0 cable is thick and has a large connector, making it difficult to connect in tight spaces. This product allows you to connect USB 3.0 headers and cables. Perfect for small motherboards, small cases, or where space is tight around USB 3.0 headers. 2 x 10 pin connector for 2 ports.Ulasan Produk
Tidak ada ulasan




















































































































































