Buffalo USB3.0 A to B Slim Cable

Sebelum PPN:
Rp339.900
Spesifikasi
AS ONE Part Number64-3779-51
Cable Length (m)1.5
ColorBlack
Connector ShapeUSB Type-A male - USB Type-B male
Conversion TypeMale - Male
Operating EnvironmentTemperature 5 to 35 ° C, humidity 20 to 80% (no condensation)
Suitable ModelsPCs with a USB Type-A interface, etc. Peripherals with a USB 3.0 standard (Type-B) interface, etc.
Transmission Speed (Gbps)5(USB 3.0)
Type of CableSlim and soft
USB typeUSB3.0/2.0/1.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB3.0AtoB cable , Achieves a transfer speed of 5Gbps, which is more than 10 times that of USB2.0. You can intuitively understand the insertion direction!
Feature
USB3.0AtoB cable , Achieves a transfer speed of 5Gbps, which is more than 10 times that of USB2.0. You can intuitively understand the insertion direction!

Ulasan Produk

Tidak ada ulasan