Nakabayashi USB3.0 0Type-C card reader / writer

Sebelum PPN:
Rp339.900
Spesifikasi
Applicable MediaSD, SDHC, SDXC, miniSD (requires an optional adapter), miniSDHC (requires an optional adapter), microSD, microSDHC, microSDXC
Connector ShapeType-A male, Type-C male
InterfaceType-A:USB3.0/2.0,Type-C:USB3.1 Gen1/2.0
Main Unit Dimensions, Width W x Depth D x Height H (mm)72x26x9
Mass (g)15
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ModelsWindows PC, Mac that can use USB port normally
Supported OSWindows 10 / 8.1 / 8/7, MacOS X (10.2 or later)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Slim & compact size.
With a connector cap, you can rest assured when not using it.
With card recognition LED lamp.
Feature
Slim & compact size.
With a connector cap, you can rest assured when not using it.
With card recognition LED lamp.

Ulasan Produk

Tidak ada ulasan