Spesifikasi
| Color | Silver |
|---|---|
| Connector Shape-Downstream | USB A female x 3 |
| Connector Shape-Upstream | USB Type-C male |
| Dimensions (mm) | W111xD23xH16 |
| Interface-Downstream | USB 3.2Gen1(3.1Gen1/3.0)/2.0 |
| Interface-Upstream | USB 3.2Gen1(3.1Gen1/3.0) |
| Number of Ports | 3 |
| Power Supply Method | pass power |
| Suitable Models | A computer with a working USB Type-C port |
| Supported OS | Windows 11, 10, 8.1, 8 / macOS 10.12 or later / ChromeOS |
| Transfer Rate (Gbps) | Maximum transfer speed: 5 (theoretical value) |
| USB Standards | ver.3.2en1(3.1Gen1/3.0) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
For thin notebook PCs.
Comes with a wired LAN adapter. This allows you to use a wired LAN even on a thin laptop that does not have a LAN port.
Communication speed of up to 1G (1000M) bps, compliant with 1000BASE-T.
3-port USB hub. Increases the number of USB ports that are often lacking on thin laptops.
USB3.2 Gen1, transfer speeds up to 5Gbps.
A strong and beautiful aluminum casing with excellent heat dissipation properties.
Available in Type-C connector UH-C3L343 and Type-A connector UH-3L353.
<Precautions for use>
Do not use this product by connecting it to a USB charger.
Comes with a wired LAN adapter. This allows you to use a wired LAN even on a thin laptop that does not have a LAN port.
Communication speed of up to 1G (1000M) bps, compliant with 1000BASE-T.
3-port USB hub. Increases the number of USB ports that are often lacking on thin laptops.
USB3.2 Gen1, transfer speeds up to 5Gbps.
A strong and beautiful aluminum casing with excellent heat dissipation properties.
Available in Type-C connector UH-C3L343 and Type-A connector UH-3L353.
<Precautions for use>
Do not use this product by connecting it to a USB charger.
Feature
For thin notebook PCs.Use
Comes with a wired LAN adapter. This allows you to use a wired LAN even on a thin laptop that does not have a LAN port.Communication speed of up to 1G (1000M) bps, compliant with 1000BASE-T.
3-port USB hub. Increases the number of USB ports that are often lacking on thin laptops.
USB3.2 Gen1, transfer speeds up to 5Gbps.
A strong and beautiful aluminum casing with excellent heat dissipation properties.
Available in Type-C connector UH-C3L343 and Type-A connector UH-3L353.
<Precautions for use>
Do not use this product by connecting it to a USB charger.
Ulasan Produk
Tidak ada ulasan




















































































































































