Nakabayashi USB3 Type-A with LAN / 3-port aluminum hub

Sebelum PPN:
Rp709.900
Spesifikasi
Cable Length (cm)10
ColorSilver
Connector Shape-DownstreamUSB A female x 3
Connector Shape-UpstreamUSB Type-C male
Dimensions (mm)W111xD23xH16
Interface-DownstreamUSB 3.2Gen1(3.1Gen1/3.0)/2.0
Interface-UpstreamUSB 3.2Gen1(3.1Gen1/3.0)
Number of Ports3
Power Supply Methodpass power
Suitable ModelsA computer with a working USB Type-C port
Supported OSWindows 11, 10, 8.1, 8 / macOS 10.12 or later / ChromeOS
Transfer Rate (Gbps)Maximum transfer speed: 5 (theoretical value)
USB Standardsver.3.2en1(3.1Gen1/3.0)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For thin notebook PCs.
Comes with a wired LAN adapter. This allows you to use a wired LAN even on a thin laptop that does not have a LAN port.
Communication speed of up to 1G (1000M) bps, compliant with 1000BASE-T.
3-port USB hub. Increases the number of USB ports that are often lacking on thin laptops.
USB3.2 Gen1, transfer speeds up to 5Gbps.
A strong and beautiful aluminum casing with excellent heat dissipation properties.
Available in Type-C connector UH-C3L343 and Type-A connector UH-3L353.
<Precautions for use>
Do not use this product by connecting it to a USB charger.
Feature
For thin notebook PCs.
Use
Comes with a wired LAN adapter. This allows you to use a wired LAN even on a thin laptop that does not have a LAN port.
Communication speed of up to 1G (1000M) bps, compliant with 1000BASE-T.
3-port USB hub. Increases the number of USB ports that are often lacking on thin laptops.
USB3.2 Gen1, transfer speeds up to 5Gbps.
A strong and beautiful aluminum casing with excellent heat dissipation properties.
Available in Type-C connector UH-C3L343 and Type-A connector UH-3L353.
<Precautions for use>
Do not use this product by connecting it to a USB charger.

Ulasan Produk

Tidak ada ulasan