Nakabayashi USB2.0Type-C3 port conversion combo

Sebelum PPN:
Rp349.900
Spesifikasi
Cable Length (cm)About 7
ColorGray
Dimensions, Width W x Depth D x Height H (mm)96x15x7
Included AccessoriesInstruction manual and warranty card
Interface-Downstream(Connection device side) Type-A female x 3
Interface-UpstreamType-C male
Mass (g)About 18
Maximum Data Transfer Rate (Mbps) (Theoretical)480
Maximum Supply Voltage (V)5
Power SupplyBus power
Suitable microSD CardCard reader: microSD (HC, XC)/-Class10
Supported OSWindows 11/10/8.1, 8macOS 10.12 or later ChromeOS iPadOS 13.4 or later (Devices with Type-C) Android 8 or later (Devices with Type-C/host function)
USB type2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[Ultra-thin] USB hub with an ultra-thin, ultra-thin and strong aluminum body that is easy to carry [Conversion] Converts and connects USB A devices to Type-C PCs.
[Convenient] You can increase the number of ports that tend to be insufficient.
[Variety] 10 types are available to suit your needs. The Type-A specification series is also available separately.
[Comfortable] 7 cm cable that is easy to use with a laptop.
* Do not use this product by connecting it to a USB charger.
*Not compatible with PD (Power Delivery).
*iPad can be used with devices equipped with Type-C, and Android can be used with devices equipped with Type-C and host function.
Warning
* Do not use this product by connecting it to a USB charger.
*Not compatible with PD (Power Delivery).
*iPad can be used with devices equipped with Type-C, and Android can be used with devices equipped with Type-C and host function.
Feature
[Ultra-thin] USB hub with an ultra-thin, ultra-thin and strong aluminum body that is easy to carry [Conversion] Converts and connects USB A devices to Type-C PCs.
[Convenient] You can increase the number of ports that tend to be insufficient.
[Variety] 10 types are available to suit your needs. The Type-A specification series is also available separately.
[Comfortable] 7 cm cable that is easy to use with a laptop.

Ulasan Produk

Tidak ada ulasan