Nakabayashi USB2.0HAC7 port hub

Sebelum PPN:
Rp899.900
Spesifikasi
Cable Length (cm)150 (AC supplied cable) / 80 (USB cable)
Connector Shape-DownstreamTypeA
Interface-DownstreamUSB 2.0
Main Unit Dimensions, Width W x Depth D x Height H (mm)90x15x47
Mass (g)41
Number of Ports7
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ModelsWindows PC or Mac with a working USB port
Supported OSWindows 10 / 8.1 / 8/7, MacOS X (10.2 or later)
USB Port Number7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By connecting the included AC adapter, you can use a hard disk or media drive that consumes a lot of power at the same time.
Feature
By connecting the included AC adapter, you can use a hard disk or media drive that consumes a lot of power at the same time.

Ulasan Produk

Tidak ada ulasan