Nakabayashi USB2.0+AC conversion cable+10cm

Sebelum PPN:
Rp189.900
Spesifikasi
Cable Length (cm)10
Connector ShapeUSB[A] (female)-USB[C] (male)
InterfaceUSB2.0
Mass (g)9
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitatible ConnectorSmartphones, tablets, computers, etc. equipped with a USB[C] terminal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Type-A connector USB memory and mouse for smartphones, tablets, PCs, etc. equipped with Type-C port
A conversion cable that allows you to use peripheral devices such as keyboards.
It's compact so it's convenient to carry around.
The joint of the Type-A terminal is a full cover specification that does not expose the connector.
<Precautions for use>
* USB PD (Power Delivery) is not supported.
Warning
<Precautions for use>
* USB PD (Power Delivery) is not supported.
Feature
Type-A connector USB memory and mouse for smartphones, tablets, PCs, etc. equipped with Type-C port
A conversion cable that allows you to use peripheral devices such as keyboards.
It's compact so it's convenient to carry around.
The joint of the Type-A terminal is a full cover specification that does not expose the connector.

Ulasan Produk

Tidak ada ulasan