Gigastone USB2.0 memory stick capless 3 color set

Sebelum PPN:
Rp1.199.900
Spesifikasi
Cap TypeCapless
Capacity (gb)32
Color3-color set (black/pink/blue)
Dimensions, Width x Length x Thickness (mm)65x25x10
InterfaceUSB2.0
Mass (g)9
Operating EnvironmentWindows ME or later, MacOS 9.0 or later, Linux V2.4 or later
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High quality USB memory with high quality NAND and controller. Simple and easy-to-use capless type. Compact design that does not bother you even if you plug it into your computer. Available in 3 colors to choose from depending on the application and your favorite color.
Feature
High quality USB memory with high quality NAND and controller. Simple and easy-to-use capless type. Compact design that does not bother you even if you plug it into your computer. Available in 3 colors to choose from depending on the application and your favorite color.

Ulasan Produk

Tidak ada ulasan