Gigastone USB2.0 memory slide type

Sebelum PPN:
Rp329.900 - Rp389.900
Spesifikasi
Cap TypeSliding type
ColorBlack
Dimensions (mm)59x21x8
InterfaceUSB2.0
Mass (g)About 10
Operating EnvironmentWindows ME or later, MacOS 9.0 or later, Linux V2.4 or later
ROHS Directive (Corresponding to 10 Substances)Correspondence
Warranty Period5 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopting high-quality NAND flash and high-performance controller, we provide customers with stable performance.
Supports USB 2.0 and can be used without stress with ultra-high-speed data transfer.
A compact design weighing only 9g and a sliding type that eliminates the risk of losing the cap. With a strap hole, you can attach it to a key ring and carry it around.
Feature
Adopting high-quality NAND flash and high-performance controller, we provide customers with stable performance.
Supports USB 2.0 and can be used without stress with ultra-high-speed data transfer.
A compact design weighing only 9g and a sliding type that eliminates the risk of losing the cap. With a strap hole, you can attach it to a key ring and carry it around.

Ulasan Produk

Tidak ada ulasan