Ainex USB2.0 header 4 distribution hub

Sebelum PPN:
Rp329.900
Spesifikasi
Conform toHigh-Speed (480Mbps) Compatible (Theoretical value)
Connector ShapeMotherboard side: 2.54mm pitch 4 pin male, device side: 2 x 5 pin/male x 4
Dimensions, Width W x Depth D x Height H (mm)41 x 41 x 13 (per board including mounted parts)
Included AccessoriesConnection cable (2 x 5 pin female <-> 2.54mm pitch 4 pin female x 2) (approx. 26 cm)
LEDRed (hub function in operation)
StandardUSB2.0/1.1
Supported OSWindows10/11(32/64bit)
TypeFor USB bus power only
USB Port8 (USB2.0 2 x 5 pin header x 4)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Distributes 4 USB 2x5 pin headers on the motherboard.
There are two 2x5 pin headers on each board for a total of four, increasing the number of USB 2.0 ports from two to eight.
A motherboard with few USB 2.0 headers is useful for building an environment with many built-in USB 2.0 connected devices.
Recommended if you need a large number of USB 2.0 headers for LED control.
A pad with double-sided tape is attached to the back of the board. Can be installed anywhere inside your PC case.
The LED on the board lights up while the hub function is operating.
board type. For installation inside PC case
*The performance of each port depends on the internal header to which it is connected.
*Incorrect connection may damage the motherboard or connected peripherals.
*Please be careful not to short circuit as the parts and circuits on the board are exposed.
*In this product, the side wall (shroud) of the device side header and the header are not oriented in the general direction. If you try to connect a type of cable that has a key (notch) on the side of the housing, it will not match the position of the key on the shroud side and will interfere with the connection. Internal USB 2.0 cables with a KEY on the side of the housing are not common these days and should not be an issue in most environments.
Warning
*The performance of each port depends on the internal header to which it is connected.
*Incorrect connection may damage the motherboard or connected peripherals.
*Please be careful not to short circuit as the parts and circuits on the board are exposed.
*In this product, the side wall (shroud) of the device side header and the header are not oriented in the general direction. If you try to connect a type of cable that has a key (notch) on the side of the housing, it will not match the position of the key on the shroud side and will interfere with the connection. Internal USB 2.0 cables with a KEY on the side of the housing are not common these days and should not be an issue in most environments.
Feature
Distributes 4 USB 2x5 pin headers on the motherboard.
There are two 2x5 pin headers on each board for a total of four, increasing the number of USB 2.0 ports from two to eight.
A motherboard with few USB 2.0 headers is useful for building an environment with many built-in USB 2.0 connected devices.
Recommended if you need a large number of USB 2.0 headers for LED control.
A pad with double-sided tape is attached to the back of the board. Can be installed anywhere inside your PC case.
The LED on the board lights up while the hub function is operating.
Use
board type. For installation inside PC case

Ulasan Produk

Tidak ada ulasan