Ainex USB2.0 header 2 distribution hub

Sebelum PPN:
Rp239.900
Spesifikasi
Connector ShapeMotherboard side: 2.54mm pitch 4-pin male - Device side: 2x5-pin male x 2
Dimensions, Width W x Depth D x Height H (mm)41x41x13 (including mounted parts)
Included AccessoriesConnection cable (2 x 5 pin female <-> 2.54 mm pitch 4 pin female) (approx. 26 cm)
LED ColorRed (Hub function working)
Supported OSWindows 7/8/8.1/10/11
USB Port4 (USB 2.0 2x5 pin header x 2)
USB typeUSB 2.0/1.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It splits the USB 2x5 pin header on the motherboard into two. There are two 2x5 pin headers, so USB 2.0 is increased from 2 ports to 4 ports. Motherboards with few USB 2.0 headers are convenient for building environments with many built-in USB 2.0 connected devices. Recommended if you need a lot of USB 2.0 headers for LED control. A pad with double-sided tape is pasted on the back of the board. It can be installed anywhere inside your PC case. The LED on the board lights up while the hub function is working.
Feature
It splits the USB 2x5 pin header on the motherboard into two. There are two 2x5 pin headers, so USB 2.0 is increased from 2 ports to 4 ports. Motherboards with few USB 2.0 headers are convenient for building environments with many built-in USB 2.0 connected devices. Recommended if you need a lot of USB 2.0 headers for LED control. A pad with double-sided tape is pasted on the back of the board. It can be installed anywhere inside your PC case. The LED on the board lights up while the hub function is working.

Ulasan Produk

Tidak ada ulasan