Nakabayashi USB2.0 4 port hub/15cm

Sebelum PPN:
Rp269.900
Spesifikasi
Cable Length (cm)About 15
Cable Length (m)0.15
Interface-Downstream(Connection device side) Type-A female x 4
Interface-Upstream(PC side) Type-A male
Main Unit Dimensions, Width W x Depth D x Height H (mm)22x65x19
Mass (g)About 24
Maximum Data Transfer Rate (Mbps) (Theoretical)480
Number of Ports4
Power Supply Methodpass power
Specification*USB standard: Ver2.0 *Voltage/Maximum supply: 5V400mA
Suitable ModelsA computer with a working USB port
Supported OSWindows11, 10/macOS10.12 or later/ChromeOS
USB Port Number4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
4-port USB2.0 hub.
Since the port is located on the top surface, it can be inserted with one hand.
Integrated cable, cable length 15cm.
Feature
4-port USB2.0 hub.
Since the port is located on the top surface, it can be inserted with one hand.
Integrated cable, cable length 15cm.

Ulasan Produk

Tidak ada ulasan