Spesifikasi
| Cable Length (cm) | About 120 |
|---|---|
| Cable Length (m) | 1.2 |
| Interface-Downstream | (Connection device side) Type-A female x 4 |
| Interface-Upstream | (PC side) Type-A male |
| Main Unit Dimensions, Width W x Depth D x Height H (mm) | 22x65x19 |
| Mass (g) | About 38 |
| Maximum Data Transfer Rate (Mbps) (Theoretical) | 480 |
| Number of Ports | 4 |
| Power Supply Method | pass power |
| Specification | *USB standard: Ver2.0 *Voltage/Maximum supply: 5V400mA |
| Suitable Models | A computer with a working USB port |
| Supported OS | Windows11, 10/macOS10.12 or later/ChromeOS |
| USB Port Number | 4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
4-port USB2.0 hub.
Since the port is located on the top surface, it can be inserted with one hand.
Integrated cable, cable length 120cm.
Since the port is located on the top surface, it can be inserted with one hand.
Integrated cable, cable length 120cm.
Feature
4-port USB2.0 hub.Since the port is located on the top surface, it can be inserted with one hand.
Integrated cable, cable length 120cm.
Ulasan Produk
Tidak ada ulasan




















































































































































