Spesifikasi
| Cable Length (cm) | Approx. 7 (excluding connector) |
|---|---|
| Color | Gray |
| Connector Shape-Downstream | USB A female x 4 |
| Connector Shape-Upstream | USB A male |
| Dimensions (mm) | W96xD15xH7 |
| Interface-Downstream | USB2.0 |
| Interface-Upstream | USB2.0 |
| Mass (g) | About 19 |
| Number of Ports | 4 |
| Power Supply Method | pass power |
| Supported OS | Equipment: Windows11, 10, 8.1, 8macOS10.12 or later ChromeOS |
| Transfer Rate (Gbps) | Maximum transfer speed 2 (2 theoretical value): 480Mbps |
| Warranty Period | 6 months |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ultra-thin 7.4mm aluminum body.
[Ultra-thin] A USB hub with an extremely thin, ultra-slim, and strong aluminum body that is easy to carry. [Convenient] You can increase the number of ports that are often lacking.
[Abundant] We have 10 types available to suit your needs.
[Comfortable] 7cm cable that is easy to use with a laptop.
<Precautions for use>
Do not use this product by connecting it to a USB charger.
[Ultra-thin] A USB hub with an extremely thin, ultra-slim, and strong aluminum body that is easy to carry. [Convenient] You can increase the number of ports that are often lacking.
[Abundant] We have 10 types available to suit your needs.
[Comfortable] 7cm cable that is easy to use with a laptop.
<Precautions for use>
Do not use this product by connecting it to a USB charger.
Feature
Ultra-thin 7.4mm aluminum body.Use
[Ultra-thin] A USB hub with an extremely thin, ultra-slim, and strong aluminum body that is easy to carry. [Convenient] You can increase the number of ports that are often lacking.[Abundant] We have 10 types available to suit your needs.
[Comfortable] 7cm cable that is easy to use with a laptop.
<Precautions for use>
Do not use this product by connecting it to a USB charger.
Ulasan Produk
Tidak ada ulasan




















































































































































