Nakabayashi USB2.0 / 3 port combo

Sebelum PPN:
Rp309.900
Spesifikasi
Cable Length (cm)Approx. 7 (excluding connector)
ColorGray
Connector Shape-DownstreamUSB A female x 4 (3.2 Gen 1 x 1)
Connector Shape-UpstreamUSB A male
Dimensions (mm)W107xD20xH7
Interface-DownstreamUSB 3.2Gen1(3.1Gen1/3.0)/2.0
Interface-UpstreamUSB 3.2Gen1(3.1Gen1/3.0)/2.0
Mass (g)About 25
Number of Ports3
Power Supply Methodpass power
Supported OSEquipment: Windows11, 10, 8.1, 8macOS10.12 or later ChromeOS
Transfer Rate (Gbps)Maximum transfer speed 2 (2 theoretical value): 5Gbps (3.2 Gen1 port only)
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-thin 7.4mm aluminum body.
[Ultra-thin] A USB hub with an extremely thin, ultra-slim, and strong aluminum body that is easy to carry. [Convenient] You can increase the number of ports that are often lacking.
[Abundant] We have 10 types available to suit your needs.
[Comfortable] 7cm cable that is easy to use with a laptop.
<Precautions for use>
Do not use this product by connecting it to a USB charger.
Feature
Ultra-thin 7.4mm aluminum body.
Use
[Ultra-thin] A USB hub with an extremely thin, ultra-slim, and strong aluminum body that is easy to carry. [Convenient] You can increase the number of ports that are often lacking.
[Abundant] We have 10 types available to suit your needs.
[Comfortable] 7cm cable that is easy to use with a laptop.
<Precautions for use>
Do not use this product by connecting it to a USB charger.

Ulasan Produk

Tidak ada ulasan