StarTech.com USB+3.0 connection Docking station for laptop PC + dual monitor support (USB+-+HDMI/+USB+-+DVI/VGA)+USB+3.0+dock+port replicator

Sebelum PPN:
Rp4.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Full-featured dock: HDMI &; DVI dual monitor option with USB 3.0 Type-A connection. Equipped with 6 USB 3.1 Gen 1 compatible Type-A ports (5Gbps), Gigabit Ethernet, and audio port. 1m USB-A host cable included Multiple dual-screen output: Two-screen configuration is possible by flexibly combining old and new monitors of different types such as HDMI + DVI or HDMI + VGA (DVI-VGA adapter included)
USB-A laptop compatible: DisplayLink certified USB 3.0 docking station compatible with brands such as HP, Dell, Lenovo, MacBook, Surface Book / Pro 6, Chromebook Wide range of OS compatibility: Fully compatible with major OS such as Windows, macOSx, Chrome OS Compatible Universal Docking Station Numerous USB ports: Equipped with 6 ports of downstream USB-A hub (5Gbps Super Speed) including 2 always-on BC 1.2 (1.5A) fast charging ports. Can be charged without connecting to the host computer
Connects to a wide variety of monitors in business environments, institutions, etc. Ideal for shared workspaces in hotels, short-term hot desking applications, etc.
* USB 3.0 is also called USB 3.1 1st generation (Gen 1). This connectivity standard offers speeds of up to 5 Gbps.
* DVI-VGA adapter is included.
Warning
* USB 3.0 is also called USB 3.1 1st generation (Gen 1). This connectivity standard offers speeds of up to 5 Gbps.
* DVI-VGA adapter is included.
Feature
Full-featured dock: HDMI &; DVI dual monitor option with USB 3.0 Type-A connection. Equipped with 6 USB 3.1 Gen 1 compatible Type-A ports (5Gbps), Gigabit Ethernet, and audio port. 1m USB-A host cable included Multiple dual-screen output: Two-screen configuration is possible by flexibly combining old and new monitors of different types such as HDMI + DVI or HDMI + VGA (DVI-VGA adapter included)
USB-A laptop compatible: DisplayLink certified USB 3.0 docking station compatible with brands such as HP, Dell, Lenovo, MacBook, Surface Book / Pro 6, Chromebook Wide range of OS compatibility: Fully compatible with major OS such as Windows, macOSx, Chrome OS Compatible Universal Docking Station Numerous USB ports: Equipped with 6 ports of downstream USB-A hub (5Gbps Super Speed) including 2 always-on BC 1.2 (1.5A) fast charging ports. Can be charged without connecting to the host computer
Use
Connects to a wide variety of monitors in business environments, institutions, etc. Ideal for shared workspaces in hotels, short-term hot desking applications, etc.

Ulasan Produk

Tidak ada ulasan