StarTech.com USB Y cable 90cm Type-A to Mini-B

Sebelum PPN:
Rp66.900
Spesifikasi
Cable Length (m)0.914
Cable Length (mm)914
ColorBlack
Connector AUSB-A (USB 2.0, 480 Mbps, 4-pin), USB-A (for power delivery, 4-pin)
Connector BUSB mini-B (5 pin)
Connector ShapeUSB-A (male) to USB Mini-B (male)
InterfaceUSB 2.0
Mass (g)44
ROHS Directive (Corresponding to 10 Substances)Correspondence
Transfer Speed (Mbps)480Mbps
Warranty Periodlifetime

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2x USB-A male connector
1x USB Mini-B male connector
Molded connector (strain relief type) compatible with USB 2.0 data transfer speeds (up to 480 Mbps)
Connect a 2.5 inch external hard disk case to your PC or laptop
Provides both power and data connectivity between a host computer (desktop, laptop) and an external USB storage device
Feature
2x USB-A male connector
1x USB Mini-B male connector
Molded connector (strain relief type) compatible with USB 2.0 data transfer speeds (up to 480 Mbps)
Use
Connect a 2.5 inch external hard disk case to your PC or laptop
Provides both power and data connectivity between a host computer (desktop, laptop) and an external USB storage device

Ulasan Produk

Tidak ada ulasan