Nakabayashi USB wired thin numeric keyboard for Mac

Sebelum PPN:
Rp679.900
Spesifikasi
Cable Length (m)About 0.8
Connector ShapeUSB Type-C male
Dimensions, Width W x Depth D x Height H (mm)80x115x10
InterfaceUSB Type-C
Key TypePantograph method (scissor method)
Key pitch (mm)19
Key stroke (mm)2.2
Mass (g)About 75
Number of Keys20 (including ESC key)
Suitable ModelsMac with USB Type-C working properly
Supported OSmacOS 10.12 or later
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Type-C connector lets you connect directly to your MacBook or iMac.
A thin design that does not feel out of place when placed side by side with a Mac Book.
A pantograph (scissor) method key that is often used in MacBooks. There is no sense of incongruity in keystrokes even if you move from the keyboard.
ESC key that also doubles as clearing in the calculator app. Press and hold to insert line breaks in Excel cells.
*Cannot be used with any OS other than Mac.
Warning
*Cannot be used with any OS other than Mac.
Feature
The Type-C connector lets you connect directly to your MacBook or iMac.
A thin design that does not feel out of place when placed side by side with a Mac Book.
A pantograph (scissor) method key that is often used in MacBooks. There is no sense of incongruity in keystrokes even if you move from the keyboard.
ESC key that also doubles as clearing in the calculator app. Press and hold to insert line breaks in Excel cells.

Ulasan Produk

Tidak ada ulasan