Buffalo USB Wired Standard Keyboard, Black

Sebelum PPN:
Rp319.900
Spesifikasi
Cable Length (m)About 1.5
ColorBlack
Included AccessoriesInstruction manual / Warranty card
InterfaceUSB Type-A(USB 1.1)
Key layoutJapanese (JIS compliant)
Key pitch (mm)19
Key stroke (mm)3
Mass (g)About 520
Number of Keys108 keys
Operating Environment(Guaranteed) Temperature: 5°C to 40°C, Humidity: 5% to 90% (no condensation)
Outer dimensions, Width W x Height H x Depth D (mm)Approx. 441 x 23 x 148 (excluding protrusions)
Specification*Key top printing method: Laser engraving *Key structure: Membrane *Numeric keypad: Yes *Angle adjustment stand: Yes
Standard to ConformVCCI Class B
Status DisplayScroll Lock/Caps Lock/Num Lock
Suitable EquipmentsComputers, tablets, and game consoles with USB Type-A connectors
Type of ConnectionWired
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Curved design for less wrist fatigue Standard key layout Adjustable angle stand
Feature
Curved design for less wrist fatigue Standard key layout Adjustable angle stand

Ulasan Produk

Tidak ada ulasan