StarTech.com USB Wired LAN Adapter/USB-C Connection/USB 3.2 Gen1/Various OS/Silver/Gigabit Ethernet/Type-C Network Conversion Converter
#Grup produk P113671966
Spesifikasi
| Cable Length (cm) | [Maximum] 1.5 |
|---|---|
| Chipset | Realtek-RTL8153 |
| Color | Silver |
| Compatibility | [Network] 10/100 / 1000Mbps |
| Conversion Type | typeC-LAN |
| Female Mounting | RJ-45 |
| Height (mm) | 17 |
| Length (mm) | 65 |
| Male Mounting | USBType-C(24pin)USB3.0(5Gbps) |
| Mass (g) | 34 |
| Number of Ports | 1 |
| Specification | [Form factor] Main unit integrated cable, [Full duplex support] available, [Auto MDIX] available [Hardware industry standard] DisplayPort 1.1a, HDMI 1.3a, [Bus type] USB 3.1 Gen 1, [External port] RJ- 45 |
| Supported OS | Windows XP/Vista/7/8/8.1/10/11, Windows Server 2003/2008 R2/2012/2016/2019, macOS 10.7 - 10.15/11.0/12.0/13.0 (VLAN tagging is currently not supported on Mac OS). ), Linux Kernel 2.6.25 or later (LTS version only), Chrome OS |
| Transfer Rate (Gbps) | [Maximum data] 5 |
| USB type | USB 3.0 - 5 Gbit/s |
| Width (mm) | 24 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB-C Network Adapter: Add a Gigabit Ethernet port to your computer. Ideal for a reliable Gigabit network connection or Wi-Fi alternative Full-featured: USB-C Ethernet adapter with Realtek RTL8153 chipset, natively compatible with USB C, Thunderbolt 3 and Thunderbolt 4 laptops, desktops and 2-in-1 computers Supports OS: Plug and play (no driver installation required). Windows version 7 or higher, Windows Server, macOS 10.14 or higher, Linux distribution kernel 4.11 to 5.9.16 LTS, Chrome OS
Great Versatility: Lightweight and portable USB Type-C wired LAN adapter. Get a secure Gigabit Ethernet connection to your laptop on the go. USB bus power drive
Added wired network connection function to USB-C compatible laptops
Silver design ideal for laptop accessories such as MacBook and Chromebook
Add Gigabit Ethernet capabilities to your laptop or desktop without opening your computer case or occupying an expansion slot Connect your laptop to a Gigabit network. Ideal for SOHO, home offices, interdepartmental networks, and network games
*Jumbo frames are no longer supported on macOS.
Great Versatility: Lightweight and portable USB Type-C wired LAN adapter. Get a secure Gigabit Ethernet connection to your laptop on the go. USB bus power drive
Added wired network connection function to USB-C compatible laptops
Silver design ideal for laptop accessories such as MacBook and Chromebook
Add Gigabit Ethernet capabilities to your laptop or desktop without opening your computer case or occupying an expansion slot Connect your laptop to a Gigabit network. Ideal for SOHO, home offices, interdepartmental networks, and network games
*Jumbo frames are no longer supported on macOS.
Warning
*Jumbo frames are no longer supported on macOS.Feature
USB-C Network Adapter: Add a Gigabit Ethernet port to your computer. Ideal for a reliable Gigabit network connection or Wi-Fi alternative Full-featured: USB-C Ethernet adapter with Realtek RTL8153 chipset, natively compatible with USB C, Thunderbolt 3 and Thunderbolt 4 laptops, desktops and 2-in-1 computers Supports OS: Plug and play (no driver installation required). Windows version 7 or higher, Windows Server, macOS 10.14 or higher, Linux distribution kernel 4.11 to 5.9.16 LTS, Chrome OSGreat Versatility: Lightweight and portable USB Type-C wired LAN adapter. Get a secure Gigabit Ethernet connection to your laptop on the go. USB bus power drive
Use
Added wired network connection function to USB-C compatible laptopsSilver design ideal for laptop accessories such as MacBook and Chromebook
Add Gigabit Ethernet capabilities to your laptop or desktop without opening your computer case or occupying an expansion slot Connect your laptop to a Gigabit network. Ideal for SOHO, home offices, interdepartmental networks, and network games
Ulasan Produk
Tidak ada ulasan




















































































































































