StarTech.com USB Wired LAN Adapter/USB-C Connection/USB 3.2 Gen1/30cm Cable/Various OS/Gray/Gigabit Ethernet/Network Conversion Converter

Sebelum PPN:
Rp679.900
Spesifikasi
Cable Length (cm)30
Connector AUSB-C (USB 3.2 Gen 1,5Gbps)
Connector BRJ-45
Height (m)16
Length (mm)27
Mass (g)23
Operating Humidity (%)10~85
Operating Temperature Range (°C)0~45(32°F to 113°F)
Power SupplyBus power
StandardIEEE802.1Q (VLAN tagging), IEEE802.3az power saving Ethernet (EEE) compatible, Wake-on-LAN (WoL), IEEE 802.3 10BASE-T, IEEE 802.3u 100Base-TX, IEEE 802.3ab 1000BASE -T
Storage Temperature Range (°C)-10~70(14°F to 158°F)
Supported OSWindows XP/Vista/7/8/8.1/10/11, Windows Server 2003/2008 R2/2012/2012 R2/2016/2019/2022, macOS 10.9 - 10.15/11.0/12.0/13.0 (VLAN tagging currently supports Mac OS ), Linux Kernel 2.6.14 or later (LTS version only), ChromeOS, Android
Warranty Period2 years
Width (mm)174

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Add extensions: Add an Ethernet port to your computer to enable gigabit communication speeds. Fully functional USB-C to RJ45 conversion adapter ideal for portable, non-Ethernet-equipped computers: USB Type-C wired LAN adapter. Integrated 30cm cable for longer reach and less strain on port connectors. USB bus power drive. With the adoption of the ASIX AX88179A chipset, it is natively compatible with laptops and desktops. Compatible OS: Supports plug-and-play connection (no driver installation required). Windows 7/8/10/11/Server, macOS 10.14/10.15/11.0/12.0/13.0, Linux distribution kernel 4.11-5.9.16 LTS, Chrome OS
Versatile Design: Built-in 30cm cable integrated into the main body reduces the burden on the cable and connector during use. Type C - RJ45 conversion connector that flexibly supports the environment where a personal computer is used. Power is supplied via the USB Type-C port
*Jumbo frames are no longer supported on macOS.
Warning
*Jumbo frames are no longer supported on macOS.
Feature
Add extensions: Add an Ethernet port to your computer to enable gigabit communication speeds. Fully functional USB-C to RJ45 conversion adapter ideal for portable, non-Ethernet-equipped computers: USB Type-C wired LAN adapter. Integrated 30cm cable for longer reach and less strain on port connectors. USB bus power drive. With the adoption of the ASIX AX88179A chipset, it is natively compatible with laptops and desktops. Compatible OS: Supports plug-and-play connection (no driver installation required). Windows 7/8/10/11/Server, macOS 10.14/10.15/11.0/12.0/13.0, Linux distribution kernel 4.11-5.9.16 LTS, Chrome OS
Versatile Design: Built-in 30cm cable integrated into the main body reduces the burden on the cable and connector during use. Type C - RJ45 conversion connector that flexibly supports the environment where a personal computer is used. Power is supplied via the USB Type-C port

Ulasan Produk

Tidak ada ulasan