StarTech.com USB wired LAN adapter/USB-C connection/USB 3.2 Gen1/1/2.5Gbps/Thunderbolt compatible/Various OS/Gigabit Ethernet network adapter
#Grup produk P113671920
Spesifikasi
| Applicable Standard | IEEE 802.3i 10BASE-T, IEEE 802.3ab 1000BASE-T, IEEE 802.1Q VLAN tagging, IEEE 802.3x, IEEE 802.3u 100Base-TX, IEEE 802.3bz 2.5GBase-T |
|---|---|
| Cable Length (mm) | 152 |
| Color | Space gray |
| Connector | USB Type-C (USB 3.2 Gen 1, 5Gbps),RJ-45 |
| Height (mm) | 15 |
| Input Voltage (V) | 5 DC |
| Interface | RJ45 (Gigabit Ethernet), Host side: USB 3.2 Gen 1 |
| Jumbo Frame | up to 16k |
| Length (mm) | 353 |
| MTBF (hour) | 1912948 |
| Mass (g) | 18 |
| Number of Ports | 1 |
| Operating Temperature (°C) | 0~45 |
| Output voltage (V) | 5 DC |
| Power Supply Method | USB bus power |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Specification | *USB pass-through: No *Interface and transfer speed: USB 3.2 Gen 1 - 5 Gbps *Compatible networks: 10/100 Mbps, 1/2.5 Gbps *Auto-MDIX: Supported *PXE: Supported *Full duplex support: Supported *Promiscuous mode: Supported |
| Storage Temperature (°C) | -10~70 |
| Supported OS | Windows 11 ARM/11/10 ARM/10/8/8.1/7, Windows Server 2016/2012 R2/2008 R2/2019/2022, Linux Kernel 2.4.20 or later LTS version only, macOS 10.11 - 10.15/11.0/12.0/13.0/14.0 (VLAN tagging is not currently supported on macOS) |
| Width (mm) | 22 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB-C Network Adapter: Connect to a 2.5GbE network via a USB Type-C port on your laptop, tablet, iPhone, or other device. Approximately double network performance using your existing Cat5 cable. Excellent Compatibility: Automatically installs on a wide range of operating systems, including Windows 7 and later, Linux LTS Kernel 4.19+ and later, macOS, iOS, and ChromeOS. Works with a wide range of hardware platforms, including MacBooks, Chromebooks, and Intel, AMD, ARM (Snapdragon), and Apple Silicon. High-Speed 2.5G over Category 5e Cable: This USB Ethernet adapter utilizes existing Cat5e cables to achieve 2.5Gbps speeds via NBASE-T, reducing the cost of switching to CAT6A or fiber optics. It features 4-stage auto-negotiation to optimize performance for network devices. It adapts to older systems and extends the life of existing systems. Ideal for offices and hot desks, this slim wired LAN adapter supports high-speed downloads of large files from the network, higher-quality video conferencing streaming, and background file synchronization to the cloud. It provides faster, more secure wired LAN connections, making it the ideal choice for professionals.
Add 2.5Gbps Ethernet network connectivity to your laptop or desktop PC via a USB Type-C port
Add 2.5Gbps Ethernet network connectivity to your laptop or desktop PC via a USB Type-C port
Feature
USB-C Network Adapter: Connect to a 2.5GbE network via a USB Type-C port on your laptop, tablet, iPhone, or other device. Approximately double network performance using your existing Cat5 cable. Excellent Compatibility: Automatically installs on a wide range of operating systems, including Windows 7 and later, Linux LTS Kernel 4.19+ and later, macOS, iOS, and ChromeOS. Works with a wide range of hardware platforms, including MacBooks, Chromebooks, and Intel, AMD, ARM (Snapdragon), and Apple Silicon. High-Speed 2.5G over Category 5e Cable: This USB Ethernet adapter utilizes existing Cat5e cables to achieve 2.5Gbps speeds via NBASE-T, reducing the cost of switching to CAT6A or fiber optics. It features 4-stage auto-negotiation to optimize performance for network devices. It adapts to older systems and extends the life of existing systems. Ideal for offices and hot desks, this slim wired LAN adapter supports high-speed downloads of large files from the network, higher-quality video conferencing streaming, and background file synchronization to the cloud. It provides faster, more secure wired LAN connections, making it the ideal choice for professionals.Use
Add 2.5Gbps Ethernet network connectivity to your laptop or desktop PC via a USB Type-C portUlasan Produk
Tidak ada ulasan




















































































































































